Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-160M

5.00 (1)
Item.#
08365393
Mfr.#
T2-160M
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Maximum Rotation Speed (min-1[r. p.m])
100000
TRUSCO Part Number
128-1321
Blade Diameter (phi mm)
4.7
Compatible
Minister/Minimo (for optional collete) NSK / elector GX (for optional collete) UHT / Micro hand tool series (for precision machining) Urawa industry / Rotary hand pieces Bessel / air micro grinder (corresponding to 2.35 mm phi Collet conversion
Overall Length (mm)
44.5
Blade Length (mm)
0.5
Weight (g)
1.4
Angle (Degree)
-
Shank Length (mm)
44.0
Compatible Machinability Material Types
A cemented carbide, glass and ceramics, a rubber and plastic, a stone and concrete, a ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.