Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-530M

3.67 (3)
Item.#
08365402
Mfr.#
T2-530M
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Blade Diameter (phi mm)
phi 1.8
Blade Length (mm)
-
Weight (g)
1.3
Compatible
Minister/Minimo (for optional collete) NSK / elector GX (for optional collete) UHT / Micro hand tool series (for precision machining) Urawa industry / Rotary hand pieces Bessel / air micro grinder (corresponding to 2.35 mm phi Collet conversion
Overall Length (mm)
44.5
Angle (Degree)
-
Shank Length (mm)
42.7
Maximum Rotation Speed (min-1[r. p.m])
150000
TRUSCO Part Number
128-1356
Compatible Machinability Material Types
A cemented carbide, glass and ceramics, a rubber and plastic, a stone and concrete, a ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-05-06 09:10:52
It was perfect for me with a convenient shape. I also wanted all the various shapes because I was well trimmed and the work feeling was good.
This review is about item#8365305.
Bari picking of bike parts
1
From Japan
On 2018-03-18 19:07:30
The surface grindstone flew away in no time. Cospa is too bad with this.
This review is about item#8365296.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.