Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-532M

3.67 (3)
Item.#
08365427
Mfr.#
T2-532M
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Shank Length (mm)
43.6
Maximum Rotation Speed (min-1[r. p.m])
150000
TRUSCO Part Number
128-2077
Compatible
Minister/Minimo (for optional collete) NSK / elector GX (for optional collete) UHT / Micro hand tool series (for precision machining) Urawa industry / Rotary hand pieces Bessel / air micro grinder (corresponding to 2.35 mm phi Collet conversion
Overall Length (mm)
44.5
Blade Diameter (phi mm)
phi 0.9
Blade Length (mm)
-
Weight (g)
1.3
Angle (Degree)
-
Compatible Machinability Material Types
A cemented carbide, glass and ceramics, a rubber and plastic, a stone and concrete, a ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Polishing
5
From Japan
On 2018-05-06 09:10:52
It was perfect for me with a convenient shape. I also wanted all the various shapes because I was well trimmed and the work feeling was good.
This review is about item#8365305.
Bari picking of bike parts
1
From Japan
On 2018-03-18 19:07:30
The surface grindstone flew away in no time. Cospa is too bad with this.
This review is about item#8365296.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.