Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-628M

5.00 (1)
Item.#
08365436
Mfr.#
T2-628M
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Weight (g)
1.3
Angle (Degree)
-
Shank Length (mm)
41
Compatible
Minita / Minimo (supported by optional collet) Nakanishi / erector GX (supported by optional collet) UHT / micro hand sole series (precision machining) Urawa industrial / rotary handpiece vessel / (I corresponding to phi2.35mm in phi3mm collet conversion) (corresponding to phi2.35mm in phi3mmphi6mm collet conversion) Air micro grinder Japan Precision machine tools / Ryuta (supported by optional collet) Muraki / Them Motor News
Overall Length (mm)
44.5
Maximum Rotation Speed (min-1[r. p.m])
80000
TRUSCO Part Number
128-2115
Blade Diameter (phi mm)
1.8
Blade Length (mm)
3.5
Compatible Machinability Material Types
Cemented carbide, glass and ceramics, rubber and plastic, stone and concrete, ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.