Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-646M

5.00 (1)
Item.#
08365445
Mfr.#
T2-646M
Package Qty.
1PC
Ship pack of
1
13.61 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Blade Diameter (phi mm)
1.6
Blade Length (mm)
4
Weight (g)
1.3
2014 TRUSCO Published Page
2-1910
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Overall Length (mm)
44.5
Angle (Degree)
-
Shank Length (mm)
40.5
Maximum Rotation Speed (min-1[r. p.m])
80000
TRUSCO Part Number
128-2263
Compatible
To phi2.35mm in (phi3mmphi6mm collet conversion Minita / Minimo (supported by optional collet) Nakanishi / erector Gx (supported by optional collet) UHT / micro hand sole series (precision machining) Urawa industrial / rotary handpiece vessel / air micro
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Processing of cemented carbide products
5
From Japan
On 2015-06-16 15:46:40
I thought and than becomes unavailable immediately to say from the price Are we satisfied withstand considerable use.
This review is about item#08365393.