Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 2.35mm Shank

Diamond Bur 2.35mm Shank T2-841M

5.00 (1)
Item.#
08365481
Mfr.#
T2-841M
Package Qty.
1PC
Ship pack of
1
13.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
2.35
Grain Size
140
Blade Diameter (phi mm)
1.2
Blade Length (mm)
7
Weight (g)
1.2
Compatible
Minita / Minimo (supported by optional collet) Nakanishi / erector GX (supported by optional collet) UHT / micro hand sole series (precision machining) Urawa industrial / rotary handpiece vessel / (I corresponding to phi2.35mm in phi3mm collet conversion) (corresponding to phi2.35mm in phi3mmphi6mm collet conversion) Air micro grinder Japan Precision machine tools / Ryuta (supported by optional collet) Muraki / Them Motor News
Overall Length (mm)
44.5
Angle (Degree)
3.3
Shank Length (mm)
37.5
Maximum Rotation Speed (min-1[r. p.m])
80000
TRUSCO Part Number
128-2441
Compatible Machinability Material Types
Cemented carbide, glass and ceramics, rubber and plastic, stone and concrete, ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Machining of carbide products
5
From Japan
On 2015-06-16 15:46:40
I think that it will be impossible to use immediately from the price, I am satisfied with enduring considerable use.
This review is about item#08365393.