Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-531M

4.33 (3)
Item.#
08365524
Mfr.#
T3-531M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
44.5
2014 TRUSCO Published Page
2-1914
Angle (Degree)
-
Shank Length (mm)
43.3
Blade Length (mm)
-
Weight (g)
2.1
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Grain Size
140
TRUSCO Part Number
128-2051
Blade Diameter (phi mm)
phi1.2
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
105000
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible
Vessel / air micro grinder phi3mm Nihon Seimitsu machine tools (correspondence included) Minita / Minimo Nakanishi / erector, Esupato UHT / micro hand tool series, micro grinder series Kohki / air Sonic Urawa industrial / micro grinder, rotary handpiece /
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine repair work etc.
5
From Japan
On 2018-02-07 07:53:08
Because the shape of the blade is extremely fine, the consumption of diamond particles is fast.
This review is about item#08365691.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.