Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-532M

4.33 (3)
Item.#
08365533
Mfr.#
T3-532M
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Angle (Degree)
-
Shank Length (mm)
43.6
Blade Length (mm)
-
Weight (g)
2.0
Grain Size
140
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible
Minister/Minimo Nakanishi/elector, estimation support system UHT/Micro hand tool series, micro grinder series Nitto detector / Air sonic Urawa industry / micro grinder, Rotary hand pieces (for accessories) Bessel / phi3 mm air micro grinder
Blade Diameter (phi mm)
phi 0.9
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
105000
Overall Length (mm)
44.5
TRUSCO Part Number
128-2085
Compatible Machinability Material Types
A cemented carbide, glass and ceramics, a rubber and plastic, a stone and concrete, a ferrite, carbon, other nonferrous metal
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine repair work etc.
5
From Japan
On 2018-02-07 07:53:08
Because the shape of the blade is extremely fine, the consumption of diamond particles is fast.
This review is about item#08365691.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.