Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-552C

4.33 (3)
Item.#
08365542
Mfr.#
T3-552C
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
42
Blade Length (mm)
-
Weight (g)
2.1
Grain Size
100
Angle (Degree)
-
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone, concrete, ferrite, carbon, and other non-ferrous metals
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
105000
Overall Length (mm)
45
TRUSCO Part Number
144-1035
Blade Diameter (phi mm)
phi3.0
Compatible
Minita / Minimo Nakanishi / erector GX UHT / micro hand sole series Kohki / air Sonic Urawa industrial / rotary handpiece (corresponding accessories) vessel / air micro grinder phi3mm Japan Precision machine tools / Ryuta Muraki / Them New motor phi3mm, New motor phi3mm, Mach motor phi3mm
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine repair work etc.
5
From Japan
On 2018-02-07 07:53:08
Because the shape of the blade is extremely fine, the consumption of diamond particles is fast.
This review is about item#08365691.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.