Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-554C

4.00 (2)
Item.#
08365646
Mfr.#
T3-554C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
40
Blade Length (mm)
-
Weight (g)
2.6
Grain Size
100
TRUSCO Part Number
144-1051
Blade Diameter (phi mm)
phi5.0
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
88000
Overall Length (mm)
45
2014 TRUSCO Published Page
2-1914
Angle (Degree)
-
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible
Minitor/Minimo. Nakanishi/erector GX. UHT/micro hand sole series. Nitto Kohki/air sonic. URAWA Kogyo/rotary hand piece. Bessel/air micro grinder phi 3mm. Nihon Seimitsu Kikai/Leutor. Muraki/GEM New motor phi 3mm, New motor phi3mm, Mach motor phi 3mm
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.