Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-555C

4.00 (2)
Item.#
08365655
Mfr.#
T3-555C
Package Qty.
1PC
Ship pack of
1
36.48 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
phi6.0
Shank Diameter (phi mm)
3.0
Weight (g)
3.0
Grain Size
100
TRUSCO Part Number
144-1060
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Shank Length (mm)
39.0
Maximum Rotation Speed (min-1[r. p.m])
88000
Overall Length (mm)
45.0
2014 TRUSCO Published Page
2-1914
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New Motor phi3mm (corresponding accessories), N
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.