Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-628M

5.00 (1)
Item.#
08365664
Mfr.#
T3-628M
Package Qty.
1PC
Ship pack of
1
14.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
3.5
Weight (g)
2.1
Grain Size
140
TRUSCO Part Number
128-2123
Shank Length (mm)
41.0
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New Motor phi3mm (corresponding accessories), N
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Maximum Rotation Speed (min-1[r. p.m])
105000
Overall Length (mm)
44.5
2014 TRUSCO Published Page
2-1914
Blade Diameter (phi mm)
1.8
Shank Diameter (phi mm)
3.0
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the processing of parts
5
From Japan
On 2014-06-23 17:26:42
Price was also good cheap.
This review is about item#08365594.