Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-282C

5.00 (1)
Item.#
08365786
Mfr.#
T3-282C
Package Qty.
1PC
Ship pack of
1
31.56 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Grain Size
100
TRUSCO Part Number
144-1299
Blade Diameter (phi mm)
6.0
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
67000
Overall Length (mm)
45.0
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
2014 TRUSCO Published Page
2-1911
Angle (Degree)
60.0
Shank Length (mm)
39.9
Blade Length (mm)
5.1
Weight (g)
2.6
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New Motor phi3mm (corresponding accessories), N
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the processing of parts
5
From Japan
On 2014-06-23 17:26:42
Price was also good cheap.
This review is about item#08365594.