Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur 3mm Shank

Diamond Bur 3mm Shank T3-262C

4.33 (3)
Item.#
08365831
Mfr.#
T3-262C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
N/A
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
2-1912
Angle (Degree)
8.0
Shank Length (mm)
28.2
Blade Length (mm)
24.8
Weight (g)
2.4
Grain Size
100
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New Motor phi3mm (corresponding accessories), N
TRUSCO Part Number
144-1086
Blade Diameter (phi mm)
4.0
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
50000
Overall Length (mm)
53.0
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Caution
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine repair work etc.
5
From Japan
On 2018-02-07 07:53:08
Because the shape of the blade is extremely fine, the consumption of diamond particles is fast.
This review is about item#08365691.
Chamfering of glass
3
From Japan
On 2017-05-08 23:23:22
No shakiness, sharp tip, workability is good. Regarding the durability of the whetstone, we will only use the same place, and since we are electrodeposit, expectations are not so much expected.
This review is about item#8365752.
For processing parts
5
From Japan
On 2014-06-23 17:26:42
I was glad that the price was cheap.
This review is about item#08365594.