Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-207F

5.00 (1)
Item.#
08365935
Mfr.#
T6-207F
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
TRUSCO Part Number
128-4983
Blade Length (mm)
10
Shank Length (mm)
70
Weight (g)
23.6
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Grain Size
200
Blade Diameter (phi mm)
12
2014 TRUSCO Published Page
2-1916
Maximum Rotation Speed (min-1[r. p.m])
60000
Overall Length (mm)
80
Compatible
Minita / Minimo Nakanishi / erector Gx Lotus Kohki / Air Sonic vessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New motor phi6mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.