Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-212C

5.00 (1)
Item.#
08365971
Mfr.#
T6-212C
Package Qty.
1PC
Ship pack of
1
38.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
Shank Length (mm)
70
Weight (g)
16.4
Grain Size
100
Blade Diameter (phi mm)
8
Compatible
Minita / Minimo Nakanishi / erector GX• Lotus Nitto Kohki / Air Sonic Bessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New Motor phi6mm
2014 TRUSCO Published Page
2-1916
Maximum Rotation Speed (min-1[r. p.m])
72000
Overall Length (mm)
76.0
TRUSCO Part Number
128-5084
Blade Length (mm)
6
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.