Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-202C

5.00 (1)
Item.#
08365996
Mfr.#
T6-202C
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
Overall Length (mm)
60
TRUSCO Part Number
128-4894
Blade Length (mm)
15
Shank Length (mm)
45
Compatible
Minita / Minimo Nakanishi / erector Gx Lotus Kohki / Air Sonic vessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New motor phi6mm
Weight (g)
13.1
Grain Size
100
Blade Diameter (phi mm)
6.5
2014 TRUSCO Published Page
2-1917
Maximum Rotation Speed (min-1[r. p.m])
50000
Compatible Machinability Material Types
Cemented carbide, glass ceramics, rubber plastic, stone concrete, ferrite, carbon, and other non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.