Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-203C

5.00 (1)
Item.#
08366005
Mfr.#
T6-203C
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
Blade Length (mm)
22
Shank Length (mm)
38
Weight (g)
12.4
Grain Size
100
Compatible
Minita / Minimo Nakanishi / erector GX• Lotus Nitto Kohki / Air Sonic Bessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New Motor phi6mm
Blade Diameter (phi mm)
6.5
2014 TRUSCO Published Page
2-1917
Maximum Rotation Speed (min-1[r. p.m])
50000
Overall Length (mm)
60.0
TRUSCO Part Number
128-4908
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.