Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-204C

5.00 (1)
Item.#
08366014
Mfr.#
T6-204C
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
Blade Diameter (phi mm)
8
Shank Length (mm)
45
Weight (g)
11.8
Grain Size
100
Compatible Machinability Material Types
Cemented carbide, glass, ceramics, rubber, plastic, stone and concrete, ferrite, carbon, and other non-ferrous metals
TRUSCO Part Number
128-4916
2014 TRUSCO Published Page
2-1916
Maximum Rotation Speed (min-1[r. p.m])
50000
Overall Length (mm)
60.0
Compatible
Minita / Minimo Nakanishi / erector GX• Lotus Nitto Kohki / Air Sonic Bessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New Motor phi6mm
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.