Buy more than* S$200* and get FREE SHIPPING

  • Diamond Bur, 6mm Shank
  • Diamond Bur, 6mm Shank
  • Diamond Bur, 6mm Shank

Diamond Bur, 6mm Shank T6-210C

5.00 (1)
Item.#
08366032
Mfr.#
T6-210C
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
6
Overall Length (mm)
80
TRUSCO Part Number
128-5068
Blade Length (mm)
10
Shank Length (mm)
70
Compatible
Minita / Minimo Nakanishi / erector Gx Lotus Kohki / Air Sonic vessel / air micro grinder phi6mm Nihon Seimitsu machine tools / Ryuta Muraki / New motor phi6mm
Weight (g)
28.4
Grain Size
100
Blade Diameter (phi mm)
15
2014 TRUSCO Published Page
2-1917
Maximum Rotation Speed (min-1[r. p.m])
45000
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Byte grinding
5
From Japan
On 2015-02-27 01:51:48
Although it is cheap, it is satisfactory to shave well.
This review is about item#08366005.