Buy more than* S$200* and get FREE SHIPPING

  • cBN Internal Bur

cBN Internal Bur INT-010

Item.#
08366066
Mfr.#
INT-010
Package Qty.
1PC
Ship pack of
1
11.57 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
Shaft Diameter (phi mm)
3
TRUSCO Part Number
131-9043
Blade Diameter (phi mm)
1
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
80000
Overall Length (mm)
50
2014 TRUSCO Published Page
2-1902
Grain Size
200
Head (mm)
4
Under Head Length (mm)
6
Shank Length (mm)
40
Blade Length (mm)
6
Weight (g)
2.1
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm