Buy more than* S$200* and get FREE SHIPPING

  • cBN Internal Bur

cBN Internal Bur INT-020

Item.#
08366084
Mfr.#
INT-020
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
Weight (g)
2.3
Grain Size
200
Head (mm)
4.0
Under Head Length (mm)
6.0
Shank Length (mm)
40.0
Blade Length (mm)
6.0
2014 TRUSCO Published Page
2-1902
Maximum Rotation Speed (min-1[r. p.m])
80000
Overall Length (mm)
50.0
Shaft Diameter (phi mm)
3.0
TRUSCO Part Number
131-9060
Blade Diameter (phi mm)
2.0
Shank Diameter (phi mm)
3.0
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm