Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-005D

Item.#
08366102
Mfr.#
INT-005D
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
325
Under Head Length (mm)
7.5
Shank Length (mm)
40
Blade Length (mm)
4
Weight (g)
2.1
Compatible Tool
(Torasuko) micro grinder (Minita) Minimo (Nakanishi) erector GX (UHT) micro hand sole series (Kohki) Air Sonic (Urawa Industry) rotary handpiece (corresponding accessories) (Bessel) Air micro grinder phi3mm (Seimitsu machine tools) Ryuta (Muraki) Them New motor phi3mm, New motor phi3mm, Mach motor phi3mm
TRUSCO Part Number
171-1288
Blade Diameter (phi mm)
0.5
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
80000
Overall Length (mm)
50
Work Material
Cemented carbide, glass, ceramics, rubber, plastic, stone, concrete, ferrite, other non-ferrous metals