Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-010D

Item.#
08366111
Mfr.#
INT-010D
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
200
Under Head Length (mm)
4
Shank Length (mm)
40.0
Blade Length (mm)
6.0
Weight (g)
2.1
Work Material
Hard metal, glass, ceramics, rubber, plastic, stone, concrete, ferrite, and other non-ferrous metals
Compatible Tool
(Trusco) micro grinder (Minister) Minimo (NSK) elector GX (UHT) micro hand sole series (Nitto kohki) air sonic (Urawa Corporation) Rotary hand pieces (for accessories) (Bessel) air micro grinder phi3mm (Japan precision machining) router
TRUSCO Part Number
171-1296
Blade Diameter (phi mm)
1.0
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
80000
Overall Length (mm)
50.0
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding