Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-015D

Item.#
08366127
Mfr.#
INT-015D
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
2.3
Overall Length (mm)
50
TRUSCO Part Number
171-1300
Blade Diameter (phi mm)
1.5
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
80000
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
2014 TRUSCO Published Page
2-1903
Grain Size
200
Under Head Length (mm)
4
Shank Length (mm)
40
Blade Length (mm)
6
Work Material
Cemented carbide, glass, ceramics, rubber, plastic, stone, concrete, ferrite, and carbon
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm