Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • cBN Internal Bur

cBN Internal Bur INT-040

Item.#
08366172
Mfr.#
INT-040
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
Under Head Length (mm)
-
Shank Length (mm)
44
Blade Length (mm)
6
Weight (g)
2.9
Grain Size
120
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm
2014 TRUSCO Published Page
2-1902
TRUSCO Part Number
131-9108
Blade Diameter (phi mm)
4
Shank Diameter (phi mm)
3
Maximum Rotation Speed (min-1[r. p.m])
70000
Overall Length (mm)
50
Shaft Diameter (phi mm)
3