Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-030D

Item.#
08366197
Mfr.#
INT-030D
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Blade Diameter (phi mm)
3.0
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
70000
2014 TRUSCO Published Page
2-1903
Grain Size
120
Under Head Length (mm)
4
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm
Shank Length (mm)
40.0
Blade Length (mm)
6.0
Weight (g)
2.6
Overall Length (mm)
50.0
TRUSCO Part Number
171-1334
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Work Material
Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, such as carbon