Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-035D

Item.#
08366206
Mfr.#
INT-035D
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
70000
2014 TRUSCO Published Page
2-1903
Grain Size
120
Blade Diameter (phi mm)
3.5
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Work Material
Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, such as carbon
Blade Length (mm)
6.0
Weight (g)
2.8
Overall Length (mm)
50.0
TRUSCO Part Number
171-1342
Shank Length (mm)
44.0
Compatible Tool
(TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm