|
Diamond internal bar (3 mm) INT-045D
- Item.#
- 08366224
- Mfr.#
- INT-045D
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Weight (g)
- 3.1
- Overall Length (mm)
- 50.0
- TRUSCO Part Number
- 171-1369
- Shank Length (mm)
- 44.0
- Blade Length (mm)
- 6.0
- Work Material
- Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, such as carbon
- Compatible Tool
- (TRUSCO) micro grinder, (Minitor) Minimo, (Nakanishi) erector GX, (UHT) micro hand sole series, (Nitto Kohki) air sonic, (URAWA Kogyo) rotary hand piece, (Bessel) air micro grinder phi 3mm, (Nihon Seimitsu Kikai) Leutor, (Muraki) GEM New motor phi 3mm, New motor phi 3mm, Mach motor phi 3mm
- 2014 TRUSCO Published Page
- 2-1903
- Grain Size
- 120
- Blade Diameter (phi mm)
- 4.5
- Shank Diameter (phi mm)
- 3.0
- Maximum Rotation Speed (min-1[r. p.m])
- 70000
- Caution
- (grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
|