Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar long type (3 mm)

Diamond internal bar long type (3 mm) INT-030DL

Item.#
08366233
Mfr.#
INT-030DL
Package Qty.
1PC
Ship pack of
1
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Blade Length (mm)
6.0
Shank Length (mm)
70.0
Maximum Rotation Speed (min-1[r. p.m])
10000
Grain Size
120
Blade Diameter (phi mm)
3.0
Compatible Tool
(Torasuko) micro grinder (Minita) Minimo (Nakanishi) erector GX (UHT) micro-hand source Lumpur Series (Nitto Kohki) Easo Nick (Urawa Industry) Rotary handpiece (corresponding accessories) (Bessel) Air micro grinder phi3mm (Nihon Seimitsu machine tools) Ry
2014 TRUSCO Published Page
2-1903
Overall Length (mm)
80.0
Shank Diameter (phi mm)
3.0
Weight (g)
4.2
TRUSCO Part Number
285-9947
Work Material
Cemented carbide, glass, ceramic, rubber, plastic, stone, concrete, ferrite, such as carbon