Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • cBN Internal Bur

cBN Internal Bur INT-030L

Item.#
08366276
Mfr.#
INT-030L
Package Qty.
1PC
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
Under Head Length (mm)
6.0
Shank Length (mm)
68
Maximum Rotation Speed (min-1[r. p.m])
10000
Overall Length (mm)
80.0
Shaft Diameter (phi mm)
3.0
2014 TRUSCO Published Page
2-1902
TRUSCO Part Number
286-8091
Blade Diameter (phi mm)
3.0
Blade Length (mm)
6.0
Weight (g)
4.2
Grain Size
120
Compatible Tool
(Corresponding accessories) (Torasuko) micro-grinder (Minita) Minimo (Nakanishi) erector GX (UHT) micro-hand source Lumpur Series (Nitto Kohki) Easo Nick (Urawa Industry) rotary handpiece (Bessel) Air micro grinder phi3mm (Nihon Seimitsu machine tools) Ry