Buy more than* S$200* and get FREE SHIPPING

  • cBN Internal Bur

cBN Internal Bur INT-035L

Item.#
08366285
Mfr.#
INT-035L
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life.(Grinding fluid) It is a dry-type, but with a grinding flu
Work Material
Carbon steel, alloy tool steel, high speed steel tool steel, bearing steel, hardened steel, hardened steel
Shaft Diameter (phi mm)
3.0
Blade Diameter (phi mm)
3.0
Blade Length (mm)
6.0
Weight (g)
4.4
Compatible Tool
(Corresponding accessories) (Torasuko) micro-grinder (Minita) Minimo (Nakanishi) erector GX (UHT) micro-hand source Lumpur Series (Nitto Kohki) Easo Nick (Urawa Industry) rotary handpiece (Bessel) Air micro grinder phi3mm (Nihon Seimitsu machine tools) Ry
2014 TRUSCO Published Page
2-1902
Grain Size
120
TRUSCO Part Number
286-8105
Shank Length (mm)
74
Maximum Rotation Speed (min-1[r. p.m])
10000
Overall Length (mm)
80.0