Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)
  • Diamond internal bar (3 mm)

Diamond internal bar (3 mm) INT-050D

Item.#
08366346
Mfr.#
INT-050D
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Blade Length (mm)
6.0
Maximum Rotation Speed (min-1[r. p.m])
70000
2014 TRUSCO Published Page
2-1903
Grain Size
#120
Blade Diameter (phi mm)
5.0
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Shaft Diameter (phi mm)
3.0
Weight (g)
3.2
Overall Length (mm)
50.0
TRUSCO Part Number
171-1377
Compatible
Minitor/Minimo. Nakanishi/erector GX. UHT/micro hand sole series. Nitto Kohki/air sonic. URAWA Kogyo/rotary hand piece. Bessel/air micro grinder phi 3mm. Nihon Seimitsu Kikai/Leutor. Muraki/GEM New motor phi 3mm, New motor phi3mm, Mach motor phi 3mm