Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar long type (3 mm)
  • Diamond internal bar long type (3 mm)
  • Diamond internal bar long type (3 mm)

Diamond internal bar long type (3 mm) INT-050DL

Item.#
08366364
Mfr.#
INT-050DL
Package Qty.
1Pack(1PC)
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Blade Length (mm)
6.0
TRUSCO Part Number
285-9980
Blade Diameter (phi mm)
5.0
Weight (g)
4.8
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New motor phi3mm, New Motor phi3mm Mach motor phi3m
2014 TRUSCO Published Page
2-1903
Overall Length (mm)
80.0
Shaft Diameter (phi mm)
3.0
Maximum Rotation Speed (min-1[r. p.m])
6000
Grain Size
#120