Buy more than* S$200* and get FREE SHIPPING

  • Diamond internal bar long type (3 mm)
  • Diamond internal bar long type (3 mm)
  • Diamond internal bar long type (3 mm)

Diamond internal bar long type (3 mm) INT-055DL

Item.#
08366373
Mfr.#
INT-055DL
Package Qty.
1Pack(1PC)
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-19
Now we ship to...
...see all
Item Feature
Caution
(grinding pressure) In terms of grinding wheel life, it is recommendable to use it at low grinding pressure as much as possible. Excessively strong grinding pressure will cause a decrease its life. (Grinding fluid) It is a dry-type, but with a grinding
Blade Length (mm)
6.0
Blade Diameter (phi mm)
5.0
Weight (g)
5.0
TRUSCO Part Number
285-9998
Compatible
Minita / Minimo Nakanishi / erector GXUHT / micro Hand sole series Nitto Kohki / Air Sonic Urawa industrial / rotary handpiece Bessel / air micro grinder phi3mm Nihon Seimitsu machine tools / Ryuta Muraki / Them New motor phi3mm, New Motor phi3mm Mach motor phi3m
2014 TRUSCO Published Page
2-1903
Overall Length (mm)
80.0
Maximum Rotation Speed (min-1[r. p.m])
6000
Grain Size
#120
Shaft Diameter (phi mm)
3.0