Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) TDP-15

4.50 (2)
Item.#
08366407
Mfr.#
TDP-15
Package Qty.
1PC
Ship pack of
1
62.73 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Purpose
Final finish for plastic metallic mold.
Grain Size
#1200
2014 TRUSCO Published Page
2-1950
Abstract
Preliminary wrapping
Weight (g)
5
TRUSCO Part Number
287-4288
Micron Display (micrometer)
15
Color
Blue
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shine of mold
5
From Japan
On 2016-05-12 11:36:54
Stiffness of the piston rod Is it OK whether there is some more?
This review is about item#08366416.
Final finish of mold
4
From Japan
On 2013-12-10 14:13:57
Considering the product price, there was a sense of affinity, I was using products from other companies, but I think I will use this item again when I consider the price difference.
This review is about item#08366434.