Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Diamond paste (oil-soluble)

Diamond paste (oil-soluble) TDP-01

4.50 (2)
Item.#
08366416
Mfr.#
TDP-01
Package Qty.
1PC
Ship pack of
1
37.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Final finish for plastic metallic mold.
Color
Pink
TRUSCO Part Number
287-4245
Weight (g)
5
Grain Size
#14000
Micron Display (micrometer)
1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Shine of mold
5
From Japan
On 2016-05-12 11:36:54
Wonder if I even rigidity of the piston rod a little more?
This review is about item#08366416.
The final finish of the mold
4
From Japan
On 2013-12-10 14:13:57
There has been taken into account and Deals sense of the commodity prices, but was using a third-party product, also considering the price difference, I think I try to use the item.
This review is about item#08366434.