Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision DIA File Set
  • Precision DIA File Set
  • Precision DIA File Set

Precision DIA File Set GS-10-SET

4.00 (1)
Item.#
08366461
Mfr.#
GS-10-SET
Package Qty.
1Set(5PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Set
Blade Length (mm)
50, 50
Overall Length (mm)
140, 140
Set Contents
[: (Width) 5.5 x 1.5 flat (thickness)] shape GS-10-HA GS-10-HI [shape: (width) 5.5 x 1.8 semi-circle (thickness)] GS-10 -M for each one: triangle (width) 3.7 shape] x GS-10-S:: [(width) 2.5 square shape] GS-10-K [shape (phi) 3.0 circle]
TRUSCO Part Number
117-6447, 117-6447
Weight (g)
38.2, 38.2
Shape
1 set each one = five five
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Jig polishing
4
From Japan
On 2016-02-25 12:53:20
Solid product
This review is about item#08366495.