Buy more than* S$200* and get FREE SHIPPING

  • Precision DIA File Set

Precision DIA File Set GS-12-SET

4.00 (1)
Item.#
08366477
Mfr.#
GS-12-SET
Package Qty.
1Set(5PC)
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Set
2014 TRUSCO Published Page
2-1936
Weight (g)
26.3, 26.3
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
TRUSCO Part Number
117-6501, 117-6501
Blade Length (mm)
40, 40
Overall Length (mm)
140, 140
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Jig polishing
4
From Japan
On 2016-02-25 12:53:20
Solid product
This review is about item#08366495.