Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision DIA File Set

Precision DIA File Set GS-8-SET

4.00 (1)
Item.#
08366486
Mfr.#
GS-8-SET
Package Qty.
1Set(5PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Set
Shape
1 set each one = five five
2014 TRUSCO Published Page
2-1936
Weight (g)
69.9, 69.9
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Overall Length (mm)
180, 180
TRUSCO Part Number
117-6366, 117-6366
Blade Length (mm)
70, 70
Set Contents
GS-8-HI [shape: flat (width) 7.0x 1.5 (thickness)] GS-8-HA [shape: semi-circle (width) 7.0x 2.0 (thickness)] GS-8-M [shape: Round one each triangle (width) 4.5] x: (phi) 3.5] GS-8-K [shape: (width) 3.0] GS-8-S [shape corner
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Jig polishing
4
From Japan
On 2016-02-25 12:53:20
Solid product
This review is about item#08366495.