Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Precision DIA File Set

Precision DIA File Set GS-5-SET

4.00 (1)
Item.#
08366495
Mfr.#
GS-5-SET
Package Qty.
1Set(5PC)
Ship pack of
1
179.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Set
Blade Length (mm)
80, 80
Overall Length (mm)
200, 200
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
2014 TRUSCO Published Page
2-1936
Weight (g)
94.7, 94.7
TRUSCO Part Number
117-6307, 117-6307
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Jig polishing
4
From Japan
On 2016-02-25 12:53:20
Solid product
This review is about item#08366495.