Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Precision diamond file angle
  • Precision diamond file angle
  • Precision diamond file angle

Precision diamond file angle

Item.#
08366513
Package Qty.
1 pc
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
170
Overall Length L (mm)
140
TRUSCO Part Number
117-6480
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File length l (mm)
40
Weight (g)
5.3