Buy more than* S$200* and get FREE SHIPPING

  • Precision diamond file angle
  • Precision diamond file angle
  • Precision diamond file angle

Precision diamond file angle

Item.#
08366522
Package Qty.
1 pc
Ship pack of
1
34.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
File length l (mm)
80
Weight (g)
18.7
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Overall Length L (mm)
200
TRUSCO Part Number
117-6285