Buy more than* S$200* and get FREE SHIPPING

  • Precision DIA File Round
  • Precision DIA File Round
  • Precision DIA File Round

Precision DIA File Round GS-5-M

4.50 (2)
Item.#
08366565
Mfr.#
GS-5-M
Package Qty.
1PC
Ship pack of
1
30.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Grain Size
170, 170
File length l (mm)
80, 80
Overall Length L (mm)
200, 200
Weight (g)
18.7, 18.7
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
2014 TRUSCO Published Page
2-1936
Handle Shape
Round (phi4.0mm)
Type
5 pcs
TRUSCO Part Number
117-6277, 117-6277
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
4
From Japan
On 2018-02-28 15:59:49
I scraped the iron plate, but it took more time than I thought. I must look for a little hardness.
This review is about item#8366556.
Forming polishing
5
From Japan
On 2015-03-22 15:51:23
It's easy to use so I repeat it many times.
This review is about item#08366547.