Buy more than* S$200* and get FREE SHIPPING

  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE

DIA FILE TRIANGLE FOR PRECISE GS-10-S

Item.#
08366583
Mfr.#
GS-10-S
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
File length l (mm)
50, 50
Overall Length L (mm)
140, 140
Weight (g)
6.9, 6.9
2014 TRUSCO Published Page
2-1936
Application
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Handle Shape
Round (phi3.0mm)
Type
10 pcs
TRUSCO Part Number
117-6439, 117-6439
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.