Buy more than* S$200* and get FREE SHIPPING

  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE

DIA FILE TRIANGLE FOR PRECISE GS-12-S

Item.#
08366592
Mfr.#
GS-12-S
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Type
12 piece set
TRUSCO Part Number
117-6498, 117-6498
Shape
Triangle (W)3.0
Handle Shape
Square
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Weight (g)
5.2, 5.2
Grain Size
170, 170
File length l (mm)
40, 40
Overall Length L (mm)
140, 140