Buy more than* S$200* and get FREE SHIPPING

  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE
  • DIA FILE TRIANGLE FOR PRECISE

DIA FILE TRIANGLE FOR PRECISE GS-5-S

Item.#
08366601
Mfr.#
GS-5-S
Package Qty.
1PC
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
TRUSCO Part Number
117-6293, 117-6293
File length l (mm)
80, 80
Overall Length L (mm)
200, 200
Weight (g)
18.3, 18.3
Application
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
2014 TRUSCO Published Page
2-1936
Handle Shape
Round (phi4.0mm)
Type
5 pcs
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.