Buy more than* S$200* and get FREE SHIPPING

  • Precision DIA File Half Round
  • Precision DIA File Half Round
  • Precision DIA File Half Round

Precision DIA File Half Round GS-10-HA

Item.#
08366626
Mfr.#
GS-10-HA
Package Qty.
1PC
Ship pack of
1
24.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
TRUSCO Part Number
117-8776
Handle Shape
Circle (phi3.0mm)
Type
10 pcs
Grain Size
170, 170
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
File length l (mm)
50, 50
Overall Length L (mm)
140, 140
Weight (g)
8.0, 8
Shape
Semi-circle (W) 5.5x (T) 1.8