Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Precision DIA File Half Round
  • Precision DIA File Half Round
  • Precision DIA File Half Round

Precision DIA File Half Round GS-5-HA

Item.#
08366644
Mfr.#
GS-5-HA
Package Qty.
1PC
Ship pack of
1
43.76 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Handle Shape
Round (phi4.0mm)
Type
5 pcs
TRUSCO Part Number
117-8733, 117-8733
File length l (mm)
80, 80
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
Overall Length L (mm)
200, 200
Weight (g)
17.8, 17.8
2014 TRUSCO Published Page
2-1936