Buy more than* S$200* and get FREE SHIPPING

  • Precision DIA File Half Round
  • Precision DIA File Half Round
  • Precision DIA File Half Round

Precision DIA File Half Round GS-8-HA

Item.#
08366653
Mfr.#
GS-8-HA
Package Qty.
1PC
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files., 8 piece set, 10 piece set represents the size of the file, it doesn't mean that there are 5 pieces of files, 8 pieces of files, 10 pieces of files, 12 pieces of files.
Weight (g)
13.7, 13.7
2014 TRUSCO Published Page
2-1936
Handle Shape
Round (phi3.5mm)
Type
8 pcs
Purpose
Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material., Ideal for grinding of all types of blades, glass, ceramics, for finishing, correction, R picking of all types of metals, and all hard material.
TRUSCO Part Number
117-8750, 117-8750
File length l (mm)
70, 70
Overall Length L (mm)
180, 180